United Abrasives - Sait 42047 Spiral Band 2" x 2" 80 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium aluminum oxide grain - general purpose. Excellent for removing parting lines, imperfections, and burrs on all surfaces. Great in curved, corner, contoured, and hard to reach areas. Single ply of coated abrasive, spirally wound and bonded to an inner liner. Smooth running for ease of use and control.
PRICE
$130.00 Sold in packages of 100 / $1.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Backing Weight | X |
| Diameter | 2 in |
Product Details
| Max RPM | 6,000 rpm |
| Applicable Materials | Metal & stainless |
| Manufacturers Part Number | 42047 |
| Grit | 80 |
| Grade | Medium |
| Backing Material | Cotton |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |