Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3059184
MPN #: JT9-5513044
Product Details
JET® Air Sensor Assy #1632, PM9-6293487
For Use With: Jet 1632 (1791250) Open End Belt Sander 5HP 1PH 230V; 1632 (1791251) 16-inch Open-End Belt Sander
JET® 4200A Dust Deflector, JT9-5508456
For Use With: Jet 4200A (5511365) Belt and Disc Sander 4300A (5511365) Belt Sander J-4500 (414604) Belt and Edge Milling Machine J-4501 (414605) Belt and Edge Milling Machine 4506 (414607) Edge Milling Machine J-4505 (414606) Edge Milling Machine J-4200A (414551) 12 In. Disc Sander J-4200A-2 (414552) Disc/Belt Sander J-4202A (414553) Disc/Belt Sander J-4300A (414600) Belt Sander J-4301A ( 414601) Belt Sander
JET® 4200A Rhs M3.5X38(Ab) , JT9-5511753
For Use With: Jet 4200A (5511365) Belt and Disc Sander 4300A (5511365) Belt Sander 4505 (5511723) Edge Milling Machine 4506 (5511723) Edge Milling Machine 4507 (5511723) Edge Milling Machine 4508 (5511723) Edge Milling Machine 4400A Disc Sander J-4500 (414604) Belt and Edge Milling Machine J-4501 (414605) Belt and Edge Milling Machine 4506 (414607) Edge Milling Machine J-4505 (414606) Edge Milling Machine J-4200A (414551) 12 In. Disc Sander J-4200A-2 (414552) Disc/Belt Sander J-4202A (414553) Disc/Belt Sander J-4300A (414600) Belt Sander J-4301A ( 414601) Belt Sander J-4400A (414602) Disc ...
JET® Valve Throttle, JT9-6294466
For Use With: Jet WB-25 (1790825) 25" Belt Sander 15HP 3PH 230/460V WB-37 (1790837) 37" Belt Sander 20HP 3PH 230/460V WB-43 (1790843) 43" Belt Sander 25HP 3PH 230/460V
JET® Graphite 25, JT9-6288603
For Use With: Jet RB-25 Wide Belt Sander WB-25 (1790825) 25" Belt Sander 15HP 3PH 230/460V WB-37 (1790837) 37" Belt Sander 20HP 3PH 230/460V WB-43 (1790843) 43" Belt Sander 25HP 3PH 230/460V