- Rocker Switch, 7/8 X 1-1/2, Dpst, On/Off, 20/250v,
- 4 (1/4" Tabs), 125v Lamp, Amber Light/Black Frame
- Crescor Food Warmer H339188, H339135bk
- Oem# 0808-113-01-K
Allpoints 421479 Switch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421479 |
| Type | Switch, Timer |
| Voltage | 250V V |
| Color | Black/Orange |
| Brand | AllPoints |