Flowt 42202 All-Purpose Life Vest Storage Bag, Blue
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | Universal |
Product Details
| Style | Universal |
| Type | Life Vest Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Life Vest Bag |
| Color | Blue |
| Manufacturers Part Number | 42202 |
| Grade | Recreational |
| Brand | Flowt |
Related Products
Datrex 6" SnapLight Light Sticks, Red 1/Case - ER0051M-RD In an emergency situation, every second counts. Flashlights can limit your ability to see and can not always be relied upon. The dependable 6" SnapLight is easy to use, easy to identify and dispose of when in emergency situations. 6" SnapLights can be color coded to your own safety rules and procedures. Providing 360° of light, the 6" SnapLight is recommended for personal use. Perfect for survival, first aid, and evacuation kits as they produce no heat, spark, or flame. Individually foil-wrapped for light/moisture protection. ...
Features: The double layer of nylon with heavy reinforced bottom makes this a perfect bag for the professional tradesman Extra large zippered openings to easily fit tools and supplies inside The bag features 14 inside pockets and 6 outside pockets to keep you organized Heavy-duty handles and a shoulder strap make transport easy and comfortable Whether you work in concrete, masonry, plaster, drywall, EIFS, tile, or floor covering this versatile bag will help protect and organize your tools as you move from jobsite to jobsite Kraft Tool Co.® has been an American manufacturer of quality hand ...
Stanley® FatMax® Open Mouth Tool Bag Is Widely Used By Electricians, Plumbers And Technicians For Hand Tool Storage. Stanley FatMax Open Mouth Tool Bag is made from denier polyester fabric for lasting durability and performance. Rigid plastic bottom to provide waterproof protection and abrasion resistance. Central zipper secures contents during transport. Reinforced handle provides a comfortable grip. Tool bag include multiple pockets, loops and covered compartments to store hand tools, drill bits, tape measure and more. Overall size is 19-1/4"Lx10-3/8"Wx9-7/8"H .
Datrex 6" SnapLight Light Sticks, Green 1/Case - ER0051M-GN In an emergency situation, every second counts. Flashlights can limit your ability to see and can not always be relied upon. The dependable 6" SnapLight is easy to use, easy to identify and dispose of when in emergency situations. 6" SnapLights can be color coded to your own safety rules and procedures. Providing 360° of light, the 6" SnapLight is recommended for personal use. Perfect for survival, first aid, and evacuation kits as they produce no heat, spark, or flame. Individually foil-wrapped for light/moisture ...
Datrex 6" SnapLight Light Sticks, Yellow 1/Case - ER0051M-YW In an emergency situation, every second counts. Flashlights can limit your ability to see and can not always be relied upon. The dependable 6" SnapLight is easy to use, easy to identify and dispose of when in emergency situations. 6" SnapLights can be color coded to your own safety rules and procedures. Providing 360° of light, the 6" SnapLight is recommended for personal use. Perfect for survival, first aid, and evacuation kits as they produce no heat, spark, or flame. Individually foil-wrapped for light/moisture ...