- The double layer of nylon with heavy reinforced bottom makes this a perfect bag for the professional tradesman
- Extra large zippered openings to easily fit tools and supplies inside
- The bag features 14 inside pockets and 6 outside pockets to keep you organized
- Heavy-duty handles and a shoulder strap make transport easy and comfortable
- Whether you work in concrete, masonry, plaster, drywall, EIFS, tile, or floor covering this versatile bag will help protect and organize your tools as you move from jobsite to jobsite
Kraft Tool Co® WL103 Professional Nylon Tool Bag, 24" x 10-1/2" x 13-1/2"
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 10-1/2 in |
| Depth | 10-1/2 in |
| Height | 13-1/2 in |
| Weight | 4 lbs |
| Handle Length | 9 in |
Product Details
| Handle Material | Nylon |
| Type | Tool Bag |
| Color | Gray |
| Number of Pockets | 20 |
| Style | General Purpose |
| Applicable Materials | Storage |
| Material | Polyester |
| Manufacturers Part Number | WL103 |
| Brand | Kraft Tool |