Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281420

MPN #: 4250-95

AMT 4250-95 3x2" Cast Iron Heavy Duty Straight Centrifugal Pump, Buna-N Seal, 10HP 215JM, 3 Phase

Product Description
AMT heavy duty solids handling end suction centrifugal pumps are suited for liquid and chemical transfer, heating and cooling, recirculation, booster service, dirty water and other industrial applications. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4" diameter solids and muddy or dirty liquids, as well as clean, clear fluids. Discharge position can be adjusted in 90 Degree Increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-Ring casing seal. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Cast iron construction
  • Self-cleaning stainless steel impeller
  • Carbon/Ceramic seal with Buna-N elastomers and o-ring
  • Discharge rotates in 90 degree increments
  • Front drain plugs located 90 degrees apart
  • Maximum temperature: 180 F



PRICE
$2,939.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26.25 in
Width15.75 in
Height12 in
Weight199 lbs
Inlet Connection3 in
Max Diameter Solids1/4 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature180 °F
Gallons per Minute500 gal/min
Shaft MaterialStainless Steel
Float SwitchNo
Impeller MaterialStainless Steel
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number4250-95
Temperature of Liquid Pumped180
BrandAMT
Solids HandlingYes
TypeHeavy Duty Straight Centrifugal Pump
Horsepower10 HP
Amperage26 / 13 A
Series4250
Hertz60 Hz
Switch TypeManual
Voltage460 V
Gallons per Hour30000 gal/hr
Shaft Seal MaterialBuna-N

Warranty

Warranty1 yr