- Aluminum Oxide
- 4.5" Diameter
- 7/8" Arbor Hole
- Grind Duty for more aggressive cut
- Hook & Loop Attachment Type
- Medium Grit
Superior Abrasives 42774B Condition Disc Hook and Loop 4-1/2" Aluminum Oxide Medium - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Disc
PRICE
$71.80 Sold in packages of 20 / $3.59 ea
2
2
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 8000 rpm |
| Package Quantity | 20 |
| Color | Red |
| Manufacturers Part Number | 42774B |
| Disc Type | Hook & Loop Disc |
| Grade | Medium |
| Tool Compatibility | Right Angle Grinders |
| Product Type | Non-Woven Hook and Loop Disc |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook and Loop |
| Brand | Superior Abrasives |