Norton 66261149900 Paper H&L Disc 5" Dia. P320 Grit Aluminum Oxide - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
A/O for increased life, fast cut rate, consistent finish. Reduced loading. Easy disc mounting and changing -Vacuum holes for maximum dust extraction
Applications are: Medium-to-light material removal, deburring, blending, cleaning, finishing, and polishing
Applications are: Medium-to-light material removal, deburring, blending, cleaning, finishing, and polishing
PRICE
$96.00 Sold in packages of 200 / $0.48 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | C |
| Diameter | 5 in |
Product Details
| Max RPM | 15000 rpm |
| Coat Type | Open |
| Color | Yellow |
| Disc Type | Hook & Loop Disc |
| For Use With | Medium-To-Light Material Removal, Deburring, Blending, Cleaning, Finishing |
| Grit | P320 |
| Backing Material | Anti Loading Paper |
| Tool Compatibility | Orbital and Rotary Sanders |
| Manufacturers Part Number | 66261149900 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |