Vikan 42874 Narrow Dish Brush- Medium, Red
Write a Review
|
Questions & Answers (0)
Product Description
The head of this brush is narrow and small. The raised angle of the grip promotes quick and effective cleaning because the operator's hand and arm are in the ergonomically correct position. It's great for cleaning dishes and small areas on equipment.
PRICE
$6.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29/32 in |
| Depth | 11 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Narrow Dish Brush |
| Color | Red |
| Manufacturers Part Number | 42874 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |