Features:
- Brush Diameter: 3"
- Brush Length: 6-1/2"
- Overall Length: 16"
Weights & Dimensions
| Length | 16 in |
| Width | 3 in |
| Diameter | 3 in |
Product Details
| Handle Material | Plastic |
| Material | Polypropylene, Nylon |
| Package Quantity | 12 |
| Description | Dustless Large Bottle Brush |
| Color | White |
| Manufacturers Part Number | 593435 |
| Brand | Milwaukee Dustless |
| Bristle Material | Nylon |