Features:
- Brush Diameter: 2-3/4"
- Brush Length: 4"
- Overall Length: 12"
Weights & Dimensions
| Length | 12 in |
| Width | 2-3/4 in |
| Diameter | 2-3/4 in |
Product Details
| Handle Material | Plastic |
| Material | Polypropylene, Nylon |
| Package Quantity | 12 |
| Description | Dustless Small Bottle Brush |
| Color | White |
| Manufacturers Part Number | 593430 |
| Brand | Milwaukee Dustless |
| Bristle Material | Polyester |