Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276277

MPN #: BSC3842

Buyers Products 42" Class 4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-43 Proof - BSC3842

Product Description
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 15,000 lbs. The chain is zinc-plated to withstand corrosion. The 42" long chain features a clevis style slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting.

Features
  • M.G.T.W. 15,000 lbs.
  • Tough Clevis Style Slip Hook.
  • Corrosion-resistant, heavy duty zinc-plated finish.
  • 3/8" Chain Diameter
  • 42" Chain Length


PRICE
$18.00

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth7-1/4 in
Height2-3/5 in
Weight7 lbs
Size42"
Diameter3/8 in

Product Details

TypeClass 4
ColorSilver
For Use WithClass 4 Towing
StyleWith 1-Clevis Style Slip Hook-43 Proof
M.G.T.W.15,000 Lbs
FinishZinc Plated
MaterialCarbon Steel
Description4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-43 Proof
Manufacturers Part NumberBSC3842
BrandBuyers Products