Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276386

MPN #: 1809055

Buyers Products Flatbed/Flatbed Dump Hitch Plate Bumper w/ 2" Receiver - 1809055

Product Description
The Flatbed/Flatbed Dump Hitch Plate Bumper with 2 Inch Receiver from Buyers Products is uniquely designed to accommodate the longer overhang of flatbeds and flatbed dump trucks, while still providing ICC bumper protection. It will handle towing weights up to 17,000 lb. This versatile product offers a 2 in. receiver tube mount for a range of towing needs. It also includes two forged D-rings for safety chains and a pre-punched hole that fits standard electrical connectors. Its black powder coating is corrosion-resistant. Ready to mount on Ford 350, 450 and 550 trucks. Drilling required for GM trucks. It should be both welded and bolted to the frame, with a minimum of two 3 in. welds per side.

Features
  • Specially designed for flatbeds and flatbed dump trucks.
  • Corrosion-resistant powder coating.
  • Provides ICC bumper protection.
  • Made in USA.


PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62 in
Depth23-1/2 in
Height1-5/8 in
Weight124 lbs

Product Details

TypeWith 2" Receiver
ColorBlack
For Use WithTowing, Flatbed Trucks, Flatbed Dump Trucks
M.G.T.W.17,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
DescriptionFlatbed/Flatbed Dump Hitch Plate Bumper
Manufacturers Part Number1809055
BrandBuyers Products