Premier Hospitality 42" Round Table & Ladder Back Chair Set, Graphite Nebula/Black Vinyl Chairs
Write a Review
|
Questions & Answers (0)
Product Description
Dining Set of 4 Ladder Back Chairs and 1 Round Table. Solid one inch frame with back support bars for added stability and comfort. Overall Chair Dimensions 16.5"W x 15"D x 31"H. One (1) 42 inch Round Lunchroom Table in a high pressure laminate table with a cast iron 30"x 3" base with 3" diameter steel column. Overall Table Dimensions 42"W x 42"D x 29"H. Available in 6 Laminate table top colors and 5 vinyl chair colors. Tables shipped unassembled. Chairs shipped assembled.
PRICE
$949.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 29 in |
| Seat Width | 16-1/2 in |
| Seat Depth | 15 in |
| Base | 4 Legged |
| Dining Table Height | Standard 29"-30"H |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Top Color Family | Graphite |
| Number of Seats | 4 |
| Style | Table & Chair Set |
| Seat Color Family | Black |
| Description | Table & Ladder Back Chair Set |
| Frame Material | Metal |
| Leg Type | Pedestal |
| Manufacturers Part Number | 13942RDGH078 |
| Seat Material | Vinyl |
| Shape | Round |
| Top Material | Laminate |
| Brand | Premier Hospitality Furniture |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |
| Certifications | CA 117 |