Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premier Hospitality Furniture

Model # :WBB684821

MPN #: 1394242GN007

Premier Hospitality 42" Square Table & Ladder Back Chair Set, Gray Nebula/Slate Blue Vinyl Chair

Product Description
Dining Set of 4 Ladder Back Chairs and 1 Square Table. Solid one inch frame with back support bars for added stability and comfort. Overall Chair Dimensions 16.5"W x 15"D x 31"H. One (1) 42" x 42" Square Lunchroom Table in a high pressure laminate table with a cast iron 30"x 3" base with 3" diameter steel column. Overall Table Dimensions 42"W x 42"D x 29"H. Available in 6 Laminate table top colors and 5 vinyl chair colors. Tables shipped unassembled. Chairs shipped assembled.

PRICE
$949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Seat Width16-1/2 in
Seat Depth15 in
Base4 Legged
Dining Table HeightStandard 29"-30"H

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Top Color FamilyGray
Number of Seats4
StyleTable & Chair Set
Seat Color FamilySlate Blue
DescriptionTable & Ladder Back Chair Set
Frame MaterialMetal
Leg TypePedestal
Manufacturers Part Number1394242GN007
Seat MaterialVinyl
ShapeSquare
Top MaterialLaminate
BrandPremier Hospitality Furniture

Warranty

Warranty5 yr

Compliance & Certifications

CAL 117 CertifiedYes
CertificationsCA 117