Tri-Arc 20" Deep Top Step Kit, Perforated
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Configurable Ladder 20" Deep Top Kit which can be added to any U-Design Steel Rolling Ladder (sold separately) with perforated tread. The kit which increases the top platform by 10" can be added at any time.
PRICE
$335.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Weight Capacity | 450 lbs |
| Weight | 40 lbs |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Color | Gray |
| Material | Steel |
| Step Type | Perforated |
| Manufacturers Part Number | UP20DTK |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |