- Mailboxes are U.S.P.S. approved
- Manufactured by Salsbury Industries to USPS-STD-7B specifications
- Made entirely of aluminum
- Feature both a front and rear access locking door
- Include a lock with 2 keys on each door (keyed alike)
- Feature a durable powder coated finish
- Includes an adjustable red signal flag
- Mail is deposited through a non-locking access panel on the front and includes an outgoing tray
- Mailboxes can be mounted on posts and in columns, masonry or walls
- 3 Year Limited
- Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936
Salsbury 4300 Roadside Mailbox, 12-1/2"W x 18-1/4"D x 13-5/8"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$200.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 18-1/4 in |
| Height | 13-5/8 in |
| Weight | 25 lbs |
| Opening Width | 10 in |
| Opening Height | 1-3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Alike |
| Type | Front and Rear Access |
| Color | Silver |
| Series | 4300 |
| Notification Flag | Y |
| Style | Post Mounted |
| Mounting Location | Post Mounted (Sold Separately) |
| Number of Doors | 2 |
| Material | Aluminum |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 4325SLV |
| Number of Mailboxes | 1 |
| Brand | Salsbury |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | USPS-STD-7B |