Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886267

MPN #: VHB947301R

3M™ F9473PC Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 10 Mil Clear

Product Description
3M™ F9473PC Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 10 Mil Clear - 1 Roll

Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners.

  • Clear transfer tape bonds smooth, flat metal surfaces
  • High shear strength adhesive
  • Moisture, UV and solvent resistant
  • 3" core
  • Temperature range -40° to 300° F
  • Polycoated kraft liner with a clear acrylic adhesive
  • UL746C


PRICE
$77.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
77.95
Buy 3 units - 5 units
73.95Save $4.00 (5%)
Buy 6+ units
71.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness10 mil
Tensile Strength100 lb/in
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
ColorClear
Application Temperature Range-40° - 300° F °F
RecyclableNo
MaterialAcrylic Foam, Polycoated Kraft Liner
Package Quantity1
DescriptionVHB™ Tape
Brand3M VHB