SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Greenlee 438-2X Flat Steel Fish Tape, 1/4"x25', 3/Pk

Greenlee 438-2X Flat Steel Fish Tape, 1/4"x25', 3/Pk

Item #: WBB1649530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.35 up to 9% OFF

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Greenlee 668 Mobile Conduit And Pipe Rack With Casters, 1000 lb. Capacity

Greenlee 668 Mobile Conduit And Pipe Rack With Casters, 1000 lb. Capacity

Greenlee 683 Screw-Type Reel Stand

Greenlee 683 Screw-Type Reel Stand

Greenlee® FTS438-240 Fishtape,Steel-240'

Greenlee® FTS438-240 Fishtape,Steel-240'

Greenlee FTS438-240BP Fish Tape

Greenlee FTS438-240BP Fish Tape

Eclipse Tools 902-472 Telescopic Pole W/Hook, 18'

Eclipse Tools 902-472 Telescopic Pole W/Hook, 18'

Gardner Bender FTS-250R Upperhand Steel Fishtape w/Rubber Grips, 250' X 1/8" X 060"

Gardner Bender FTS-250R Upperhand Steel Fishtape w/Rubber Grips, 250' X 1/8" X 060"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 6"Wx24"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 6"Wx24"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Omega 400 Lb. Cap. Low Profile Creeper - 91400

Omega 400 Lb. Cap. Low Profile Creeper - 91400

Proto J000TL 1/2" x 12" 25 Blade .0015"-.040" Long Feeler Gauge Set

Proto J000TL 1/2" x 12" 25 Blade .0015"-.040" Long Feeler Gauge Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Leica DISTO™ D1 Handheld Laser Distance Meter, 846805

Leica DISTO™ D1 Handheld Laser Distance Meter, 846805

Greenlee® 842AH Hand Bender w/ Handle -1"

Greenlee® 842AH Hand Bender w/ Handle -1"

Greenlee 438-2X Flat Steel Fish Tape, 1/4"x25', 3/Pk

Features:
  • Flat steel tape reaches easily above ceilings, under carpets, and through walls to install wire
  • 25 IN(7.6 m) long, extending your reach
  • Winder case with crank handle for easy, compact storage.

Weights & Dimensions

  • Tape Size 1/4 in W x 0.03 in Thk
  • Tape Length 25 ft
  • Width 0.25 in
  • Tensile Strength 400 psi
  • Tape Profile Flat
  • Length 25 yd
  • Size 1/4"x25"
  • Weight 0.5

Product Details

  • Description Flat Steel Fish Tape
  • Item Fish Tape
  • Type Flat
  • Brand Greenlee
  • Material Steel
  • Manufacturers Part Number 438-2X
  • Color Family Green With Black Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee 438-2X Flat Steel Fish Tape, 1/4"x25', 3/Pk

Greenlee 438-2X Flat Steel Fish Tape, 1/4"x25', 3/Pk

Item #: WBB1649530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant