Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649639

MPN #: FTN536-100

Greenlee FTN536-100 Nylon Fish Tape

Product Description
Greenlee FTN536-100 Nylon Fish Tape

Features:
  • Non-conductive, curl resistant nylon tape for fast, clean fishing
  • Good for fishing in conduit with wire or cable present
  • Rugged case design improves drop impact capability
  • Advanced comfort handle grip reduces fatigue
  • Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling
PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width0.188 in
Tensile Strength250 lb Maximum Design Strength

Product Details

TypeNon-Conductive, Curl Resistant
MaterialNylon
DescriptionNylon Fish Tape
ColorGreen With Black Handle
Manufacturers Part NumberFTN536-100
BrandGreenlee