Vikan 44013 Detail Brush- Extra Stiff, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Small compact hand brush suitable for cleaning in and around gaskets, rubber strips and joints on machinery. It is also ideal for cleaning equipment link conveyor belts.
PRICE
$8.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 7-29/32 in |
| Height | 29/32 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Extra Stiff Detail Brush |
| Color | Blue |
| Manufacturers Part Number | 44013 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |