LPD Trade Anti-Static Bottle Brush, Black, 30 x 140 x 450mm - C10754
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-2/3 in |
| Width | 1-1/6 in |
| Height | 17-2/3 in |
| Weight | 1/5 lbs |
| Bristle Length | 1/2 in |
| Diameter | 1-1/6 in |
Product Details
| Handle Material | Conductive Polypropylene |
| Type | Polypropylene |
| Color | Black |
| Style | Anti-Static |
| Material | Polypropylene |
| Description | Anti-Static Bottle Brush |
| Package Quantity | 1 |
| Manufacturers Part Number | C10754 |
| Brand | LPD Trade |
| Bristle Material | Conductive Nylon |