Groz 44040 12V Heavy Duty Electric Fuel Pump, Explosion Proof, UL Approved, 15 GPM
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 44040 heavy duty electric fuel pump is equipped with an explosion proof motor that has 1/7 Horse power 12V DC. Some features which are not included with the competition include: Wire mesh strainer, Pad Lock accessible, Built-in swivel on nozzle, and spin collar for easy installation. Ideal for use on a 55-Gal drum or Fuel Transfer tank at the back of a pickup/utility truck.
PRICE
$485.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 Gallon Drums |
| Hose Length | 144 in |
| Adapter Male Thread Size | 2" |
| Outlet Thread Size | 3/4" |
Product Details
| Thread Type | Bung |
| Flow Rate | 15 GPM gal/min |
| Type | Gear Pump |
| Hose Type | Flexible |
| Material | Aluminum, Steel, Cast Iron, Nylon, NBR, Zinc, Viton, Stainless Steel |
| Package Quantity | 1 |
| Description | 12V Heavy Duty Electric Fuel Pump |
| Manufacturers Part Number | FPM-12 |
| Brand | Groz |