Groz 45521 Electric Fuel & Oil Pump, 12V DC, 9.25 GPM
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 45521 Electric Oil & Diesel Drum Transfer Pump is an excellent choice for transferring light media for light Industrial, Marine, heating and Automotive applications. Powered by a 12V DC Motor, this unit is geared toward transferring non-flammable media, like Oil, Diesel, Kerosene, water, Anti-Freeze and Windshield Washer Fluid. Flow Rate of up to 10.5 GPM and comes complete with a Telescopic Suction Tube, Polypropylene Nozzle and Deliver Hose.
PRICE
$439.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 - 55 Gallons |
| Hose Length | 110 in |
| Adapter Male Thread Size | 2" & M64 X 4 |
| Outlet Thread Size | 1" |
Product Details
| Flow Rate | 9.25 GPM gal/min |
| Thread Type | Bung |
| Type | Centrifugal Motor |
| Hose Type | Flexible |
| Color | Black |
| Material | POM, Polypropylene, Stainless Steel, Nitrile Rubber, Viton & PTFE |
| Description | 12V DC Electric Oil & Fuel Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | EOP/DC/12 |
| Brand | Groz |