- Hartland Contactor
- 4 Pole
- 24 Volt
- 30 Amp Inductive
- 40 Amp Resistive
Allpoints 441129 Contactor 4P 30/40A 24V For Groen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | Z096729 |
| Amperage | 30, 40 A |
| Type | Contactor, Relay |
| Voltage | 24V V |
| Color | Black |
| Brand | Groen |