Satco S4307 4415 Fog 35w Sealed Beam W/ Screw Terminal Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fog Lamp
PAR36, 35W, 12.8V, ANSI Base MP2 clear Parabolic Aluminized Reflector (PAR) lamp. With screw terminal base. Average life 300 hrs.
PAR36, 35W, 12.8V, ANSI Base MP2 clear Parabolic Aluminized Reflector (PAR) lamp. With screw terminal base. Average life 300 hrs.
PRICE
$207.00 Sold in packages of 12 / $17.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Screw Terminal (MP2) |
Product Details
| Type | Incandescent |
| Average Life | 300 hr |
| Color | Clear |
| Lamp Code | 4415 Fog |
| Wattage | 35 W |
| Voltage | 12.8 V |
| Package Quantity | 12 |
| Pack Type | Box |
| Manufacturers Part Number | S4307 |
| Shape | PAR36 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | MP2 |