Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Sub Mini Wedge (W2.1x4.9d) |
Product Details
| Type | T5 |
| Average Life | 2500 hr |
| Color | White |
| Wattage | 10 W |
| Lamp Code | X10T5F |
| Voltage | 24 V |
| Package Quantity | 10 |
| Pack Type | Box |
| Manufacturers Part Number | S6983 |
| Lumens | 68 |
| Shape | T5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | W2.1x9.5d |