- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Satco S6930 E12 0.95w Miniatures W/ Minature Bi-Pin Base Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Miniature & Sealed Beam Lamps
PRICE
$79.00 Sold in packages of 10 / $7.90 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
| Width | 7/16 in |
| Height | 7/16 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 7/16 in |
Product Details
| Type | Incandescent Bulb |
| Average Life | 5000 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 100 |
| Wattage | 0.95 W |
| Lamp Code | E12 |
| Voltage | 6.3 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6930 |
| Lumens | 0.35 |
| Shape | G3.5 |
| Brand | Satco |
Warranty
| Warranty | 5000 Avg. Rated Hour Limited yr |
Compliance & Certifications
| ANSI Base | G5 |
| ANSI Code | 12/G5 |