Groz 44255 High Pressure Foot Operated Grease Pump, 22 Pound (10kg) Bucket Capacity
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 44255 High pressure portable grease pump for quick effortless greasing in everyday lubrication such as greasing of excavators & other earth moving equipment, agricultural equipment, automotive. Hands free operation; pump operates using the foot lever, which greatly reduces effort & allows high pressure greasing with highest comfort. Designed with all moving parts submerged in the same grease which needs to be pumped, thereby staying Lubricated at all times; pump is operated by a single person & uses low cost bulk grease. Moving parts create WAVE action in grease, auto removing air pockets & eliminating the use of a follower plate. Pump delivers over 2 gms of grease per Stroke & develops 8700 psi (600 bar); works with NLGI 1, 2 & 3 greases.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 kgs |
| Hose Length | 78 in |
| Outlet Thread Size | 1/8" |
Product Details
| Flow Rate | 2 GMS/Stroke gal/min |
| Thread Type | BSPT |
| Type | Piston Pump |
| Hose Type | Flexible |
| Color | Orange |
| Max PSI | 8700 psi |
| Material | Steel, Rubber Hose |
| Description | Foot Operated Bucket Grease Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | FOP/10A |
| Brand | Groz |