Prolube 45415 50:1 Ratio Air Operated Grease Pump
Write a Review
|
Questions & Answers (0)
Product Description
Prolube 45415 50:1 Ratio Air Operated Grease Pump
PROLUBE 45415 50:1 Air Operated Grease Pump delivers grease at a 50:1 ratio to air. Built to withstand heavy industrial use, this pump is perfect for factory, workshop, farm, or construction work, as well as with the mobile grease system. The working pressure is between 30 to 150 psi, with a maximum Outlet pressure of 7500 psi. Pump fits 25-50 lb./5 gal/20-30 kg pails, and has a drum cover diameter of 12". the follower plate dimensions are 9.5 Inch on the OD steel end, 11-11/32 Inch on the OD plate, and 1.16 Inch on the ID grommet. The air Inlet and pump Outlet connections are both 1/4 Inch BSP (F)/1/4" NPT (F). the pump consumes about 230 lt of air per minute, and can output NLGI no. 2 grease at 1.10 kg (2.42 lbs.) per minute. 81Db noise level. Use with light ADN self-collapsing grease up to NLGI no. 2.
PROLUBE 45415 50:1 Air Operated Grease Pump delivers grease at a 50:1 ratio to air. Built to withstand heavy industrial use, this pump is perfect for factory, workshop, farm, or construction work, as well as with the mobile grease system. The working pressure is between 30 to 150 psi, with a maximum Outlet pressure of 7500 psi. Pump fits 25-50 lb./5 gal/20-30 kg pails, and has a drum cover diameter of 12". the follower plate dimensions are 9.5 Inch on the OD steel end, 11-11/32 Inch on the OD plate, and 1.16 Inch on the ID grommet. The air Inlet and pump Outlet connections are both 1/4 Inch BSP (F)/1/4" NPT (F). the pump consumes about 230 lt of air per minute, and can output NLGI no. 2 grease at 1.10 kg (2.42 lbs.) per minute. 81Db noise level. Use with light ADN self-collapsing grease up to NLGI no. 2.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Pails |
| Hose Length | 84 in |
| Outlet Thread Size | 1/4" |
Product Details
| Flow Rate | 2.42 lbs./Min. gal/min |
| Thread Type | NPT |
| Type | Air Operated Pump |
| Hose Type | Flexible |
| Color | Black |
| Max PSI | 7500 psi |
| Material | Steel, Brass, Aluminium, Polyurethane & Nitrile Rubber |
| Description | Grease Ratio Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | GP1/ST/501/N |
| Brand | Prolube |