SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

442s Ada Ramp Threshold 48" Mil

442s Ada Ramp Threshold 48" Mil

Item #: WBB528729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hager 801s Door Bottom Sweep

Hager 801s Door Bottom Sweep

442s ADA Ramp Threshold 36" Mil

442s ADA Ramp Threshold 36" Mil

Complete PAK VSL 2424B TEMP PAK, Includes Low Profile 24" X 24" & Tempered Glass

Complete PAK VSL 2424B TEMP PAK, Includes Low Profile 24" X 24" & Tempered Glass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Louver & Steel Beveled Vision Lite VLFEZ2424B TEMP PAK, 24" X 24", Bronze W/Tempered Glaze

Louver & Steel Beveled Vision Lite VLFEZ2424B TEMP PAK, 24" X 24", Bronze W/Tempered Glaze

442s Ada Ramp Threshold 48" Mil

Features

  • Order: To create a ramp that is a combination of the 442S and 443S, order 444S
  • Fasteners: 10 x 1-1/2 Flat head wood screws
  • Options: Available with Sure Step non-slip abrasive coating
  • Notes: MIL finish thresholds are supplied with zinc plated screws Brass thresholds are supplied with brass screws Color anodized thresholds are supplied with screws plated to match
  • Finishes: MIL, DBA, GLD

Weights & Dimensions

  • Length 48 in

Product Details

  • Brand Hager Companies
  • Description ADA Ramp Threshold
  • Finish Mill Finish Aluminum
  • Units 1
  • Manufacturers Part Number 442S004800000MIL

Warranty

  • Warranty One-
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
442s Ada Ramp Threshold 48" Mil

442s Ada Ramp Threshold 48" Mil

Item #: WBB528729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant