Pemko Door Split Astragal 36 to 84"L x 7/8"W x 1/4"H Aluminum, Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Astragal/Perimeter Gasketing with Gray Vinyl insert, 36" length, Mill Finish Aluminum, Rigid perimeter gasketing
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 to 84 in |
| Width | 7/8 in |
| Height | 1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Color | Satin Chrome |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Split Astragal |
| Manufacturers Part Number | 303DS3684 |
| Grade | Standard |
| Brand | Pemko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA, UL |