M-D Cinch Door Sweep, 43302, Brown, 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
Cinch Self-Adhesive Door Sweeps feature a 3M Adhesive and are a permanent solution to sealing your door. Helps repel air, moisture, dust, and insects. Simply Measure, Trim, Peel and Stick to door bottom.
PRICE
$18.00
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2 in |
| Height | 1 in |
| Size | 36 in |
Product Details
| Material | Aluminum & Vinyl |
| Description | Cinch Door Sweep |
| Color | Brown |
| Manufacturers Part Number | 43302 |
| For Use With | Doors |
| Brand | M-D Building Products |