Tire Repair Tools
Brand
Length
Material
Width
Depth
Height
Capacity
Color
Price
Related Products
Features: Mount and dismount tire assemblies for 22-1/2" and 24-1/2" tires/wheels Includes Rim Protector to prevent rim scarring Easy to follow instructions Includes top bead removal tool and bottom bead removal tool Weight - 35 lbs (16 kg) Warranty: Against Defects
The easiest & quickest way to loosen stubborn, locked up rims! The tool you don't want to be without! Retire that back-breaking 20 lb sledge that you use to break seized rims apart. Eliminate damaged tire side walls and rims. Fits all standard (22.5 and 24.5) semi truck rims; aluminum or steel, safe and efficient. Made In USA. Comes with 1 Year Limited Warranty.
AME International Truck Tire Wheel Dolly. Designed for heavy duty commercial use in truck tire service. Easily maneuver tires during the installtion and removal process while reducing strain on your back. Helps in reducing worker fatigue and injury. Rollers allow for easy alignment of tire assembly on lug nuts Product Features: 9.5 Inch Roller Assemblies Ergonomic Handle design to reduce fatigue High Visibility safety yellow Durable wheels for long life
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
Standard 19mm Lug Nut Size designed for majority of trucks tires on the road. Easily installed and removed. High visibility yellow allows for easy indication of loose lug nuts. Safe and cost effective method for efficient visual inspection of lug nut security. Simple solution of to prevent wheel off incidents. Bag of 100.