Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AME International

Model # :WBB3162226

MPN #: 24855

AME Inflation/Deflation Kit For OTR Tire Service

Product Description
Features:
  • Kit ideal for large AG and Construction OTR tire service inflation/deflation
  • Kit promotes safety during inflation/deflation process
  • Keeps tire techs out of trajectory rim/wheel area "danger zone"
  • Components allow tire technicians to avoid
  • Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag
Inflation/ Deflation Kit Components include:
  • Air Muffler
  • 20" Hydraulic Hoses
  • Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose)
  • Reduces inflation time by 50%
  • Features a more secure lock-on style chuck
  • Made of Durable steel, brass, and plastic
  • 1/4 Female NOT allows easy attachment to air hose
  • Ideal for nitrogen purging and inflation
  • Retractable core housing allows safe removal and replacement of valve core
(1) #51236 Large Bore Core Remover Tool
  • Prevents core loss during tire inflation and deflation
  • Full bore inflator/deflator allows for rapid tire inflation and deflation
  • Lock-on chuck attaches securely to the valve
  • 360° swivel air inlet for easy access
  • Ideal for application in OTR, Ag, Construction equipment tire service inflation/deflation
(1) #24682 20' Inflation hose with Liquid Dial Gauge
  • Equipped with Safety Quick-Connect Coupler for fast and easy connection
  • Hose rated at 300 PSI
  • 1/2" Flow-Through On/OF Valve with 180 PSI Liquid Fill Gauge


PRICE
$740.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width5 in
Height5 in
Weight12.8 lbs

Product Details

Package Quantity1
DescriptionOTR Inflation/Deflation Kit
ColorMulti-colored
Manufacturers Part Number24855
BrandAME International

Warranty

Warranty1