- Rugged-Sleek Red Reversible Composite Drill
- Keyed Chuck
- Feather Trigger
- Superior Grade Steel Planetary Gear for longer life
- Quiet. (85 decibels)
- Patented Ergonomically Red Designed Handle
- Free Speed: 400 (RPM)
AIRCAT Reversible Pistol Grip Air Drill, Keyed, 1/2" Chuck, 400 RPM
|
Questions & Answers (0)
Product Description
Features
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Spindle Size | "3/8""-24" |
| Chuck Size | 1/2 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | Yes |
| Reversible | Yes |
| Manufacturers Part Number | 4450 |
| PSI | 90 - 120 psi |
| Throttle | Trigger |
| Sound Level | 85 |
| Free Speed | 400 rpm |
| Exhaust | Handle |
| Brand | Aircat |
| Handle Material | Composite |
| Horsepower | 0.625 HP |
| Color | Red |
| Chuck Type | Keyed |
| Style | Pistol |
| Duty | Light |
| Housing Material | Composite |
Warranty
| Warranty | 2 Years Parts & Labor |