JET Reversible Pistol Grip Air Drill, Standard Keyed, 3/8" Chuck, 2000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Standard keyed chuck Sealed Ball bearing design keeps out contaminants promoting smooth operation Variable-speed throttle ramps up to maximum RPM for precise speed control Side-mounted, forward/reverse switch for quick and easy direction changes Standard keyed chuck Sealed Ball bearing design keeps out contaminants promoting smooth operation Variable-speed throttle ramps up to maximum RPM for precise speed control Side-mounted, forward/reverse switch for quick and easy direction changes
PROMOTIONAL PRICE
$138.31was $189.95
Save $51.64 (27%)
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Chuck Size | 3/8 in |
| Spindle Thread | 3/8-24 in |
Product Details
| Classification | R 6 |
| Type | Air Drills |
| Horsepower | 0.5 HP |
| Chuck Type | Standard Keyed |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | Yes |
| Sound Pressure | 85 |
| Manufacturers Part Number | JT9-505600 |
| Sound Power | 101 dBA |
| PSI | 90 psi |
| Free Speed | 2000 rpm |
| Brand | JET |