Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174672

MPN #: T95344621PK

3M™ 4462 Double Sided Foam Tape, 1/2" x 72 Yds., 31.25 Mil, White

Product Description
3M™ 4462 Double Sided Polyethylene Foam Tape fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. 4462W combine a conformable closed cell foam with a rubber adhesive that provides high initial adhesion to a variety of surfaces including polyethylene and polypropylene.

Features:
  • General grade
  • 1/32" closed cell polyethylene foam with rubber adhesive
  • Ideal for many indoor general purpose mounting and joining applications
  • Use to bond to polyethylene, polypropylene and many other plastics
  • Extremely flexible foam conforms to almost any surface
  • Ideal temperature range is 70° F. - 100° F


PRICE
$71.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
71.95
Buy 3 units - 5 units
68.95Save $3.00 (4%)
Buy 6+ units
65.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1/2
Thickness31.25
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyurethane
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorWhite
Manufacturers Part NumberT95344621PK
Tape DutyRegular
Brand3M