Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :T9ZB3174728

MPN #: VHB495001R

VHB™ 4950 Double Sided Foam Tape, 1" x 5 Yds., 45 Mil, White

Product Description
Super strong 3M™ 4950 VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

VHB™ Joining Systems utilise firm acrylic adhesives which have excellent long term holding power. The peel adhesion and tensile holding power of products in the VHB™ family are significantly higher then typical pressure sensitive tape products.

Resistance to solvents, temperature extremes, and U. V. Light make VHB™ products suitable for many interior and exterior applications.

Features:
  • Use to attach stiffeners; bond aluminum skin to steel support of trucks, vans and ambulances; or bond architectural signs to frames
  • General purpose adhesive on both sides of firm type foam
  • Moisture, solvent and UV resistant
  • Kraft paper liner, white acrylic foam with an acrylic adhesive
  • Temperature range -40° F to 200° F
  • UL746C


PRICE
$98.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
98.95
Buy 3 units - 5 units
93.95Save $5.00 (5%)
Buy 6+ units
91.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness45 mil
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPaper
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorWhite
Manufacturers Part NumberVHB495001R
Tape DutyHeavy
Brand3M VHB