Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174715

MPN #: VHB493201R

VHB™ 4932 Double Sided Foam Tape, 1" x 5 Yds., 25 Mil, White

Product Description
Super strong 3M™ 4932 VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

VHB™ Joining Systems utilise firm acrylic adhesives which have excellent long term holding power. The peel adhesion and tensile holding power of products in the VHB™ family are significantly higher then typical pressure sensitive tape products. Resistance to solvents, temperature extremes, and U. V. light make VHB™ tape products suitable for many interior and exterior applications.

Features:
  • Use to bond powder painted metal stiffeners or bond polypropylene and polystyrene
  • LSE adhesive on a firm foam
  • Use for polypropylene, polystyrene and coated metals
  • Moisture, solvent and UV resistant
  • Temperature range -40° F to 160° F
  • Kraft paper liner, white acrylic foam with a rubber adhesive


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3+ units
129.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1
Thickness25
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPaper
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorWhite
Manufacturers Part NumberVHB493201R
Tape DutyHeavy
Brand3M VHB