Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212005

MPN #: 7000123705

3M™ 4496B Double Coated Polyethylene Foam Tape, 1/2" x 36 Yds. 62 Mil, Black - Pkg Qty 18

Product Description
3M™ Double Coated Polyethylene Foam Tape 4492 Black is a closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4492 Black is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability. 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier. Conformable tape bonds to irregular surfaces. Flexible Foam Tape for Irregular Surfaces Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M™ Double Coated Polyethylene Foam Tape 4492 Black. This 1/32 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and outdoor general purpose mounting and bonding applications. Common uses include automotive mirror bonding, decorative trim, nameplates and other general purpose mounting applications.

Recommended Application:
  • Indoor general purpose mounting and joining
  • Automotive mirror bonding
  • Decorative trim
  • Nameplate mounting
Point-of-purchase displays and signs. Benefits of Double Coated Tape 3M double coated tapes offer speed, strength and improved aesthetics to your mounting application. Instead of mechanical fasteners such as screws, bolts and studs, double coated tapes leave no puncture holes. Our tapes can be easily applied by hand or with a dispenser, with no special application equipment required for a firm bond. What is Double Coated Tape, In general, double coated tape is composed of a foam, paper, film, or tissue carrier that is coated on both sides with pressure sensitive adhesive. The adhesive is protected by a peel-away liner that can be removed at the time of application or left in place until the joining surfaces are ready to be attached. Applications for double coated tape are found in construction, fabrication, arts, and hobby. For bonding rough or irregular surfaces, 3M™ Double Coated Foam Tapes fill gaps and distribute stress uniformly over the bonded area.

PRICE
$387.00  Sold in packages of 18 / $21.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness62
Tensile Strength40

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene Foam
Package Quantity18
DescriptionDouble Coated Polyethylene Foam Tape
ColorBlack
Manufacturers Part Number7000123705
GradeIndoor/Outdoor
Brand3M