Econoco PSBB60ADJ Pipeline 60" Adjustable Ballet Rack
Write a Review
|
Questions & Answers (0)
Product Description
Adjusts from 44" - 72" in height. Base: 60"W x 23-3/8"D. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Includes four 3" casters, 2 locking, 2 non-locking. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 23-3/8 in |
| Height | 44 - 72 in |
| Weight Capacity | 275 lbs |
| Weight | 38 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 1 |
| Description | Pipelin Adjustable Ballet Rack |
| Color | Black |
| Brand | Econoco |