45 ° Fittings, 1-1/2"Dia., Furniture Grade Pvc, White - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Snap fittings require no gluing, just snap Pipe into place. UV stabilized, they fit onto regular PVC water Pipe.
PRICE
$137.50 Sold in packages of 25 / $5.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | 45° |
| Material | Furniture Grade PVC |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | 145-F |
| Fitting Type | Snap |
| Brand | Circo Innovations |