Adjustable Joint Fitting, 1"Dia., Furniture Grade Pvc, White - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Snap fittings require no gluing, just snap Pipe into place. UV stabilized, they fit onto regular PVC water Pipe.
PRICE
$88.00 Sold in packages of 10 / $8.80 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Nominal Pipe Size | 1 in |
Product Details
| Type | Adjustable Joint |
| Material | Furniture Grade PVC |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 243 |
| Fitting Type | Snap |
| Brand | Circo Innovations |