Wall & Floor Mount Desks
Availability
Brand
Type
Shape
Width
Depth
Material
Height
Top Material
Capacity
Color
Price
Related Products
Omnimed slim line wall desks are constructed of powder coated steel in Beige or light Grey for a durable and easy to clean finish. Designed to provide a compact and efficient work area where space is limited. This unit's front panel smoothly opens and closes using an adjustable gas cylinder mechanism. Equipped with flat key lock security, slim line desks can accommodate charts up to 2-1/2 inches thick. Available in self or manual close units. Heavy gauge steel construction Hold charts up to 2-1/2" thick Available in self or manual close Flat key lock security Custom colors available
Powder coated steel wall desk provides a durable, compact and convenient workspace in any environment. This low-profile desk only protrudes 3 inches from the wall when closed and can be used in a standing or sitting position. The front panel offers a large work surface that smoothly opens and closes on strong metal folding hinges. Paperwork can be organized and secured in the 2 built-in pocket compartments on the back panel of the desk. Two Beamatic clips mounted on the top compartment hold items securely and within immediate reach. Each unit measures 15 inches high by 20-3/4 inches wide ...
With Small Black CPU Holder. Durable polished aluminum construction! This is a complete solution that accommodates an LCD, keyboard and CPU while providing vertical and side-to-side motion. It is perfect for space-constrained areas: simply fold the keyboard and LCD tight against the wall when not in use. Specifications: Includes : 10" and 34" Wall Tracks with (2) black track covers, LX Wall Mount LCD Arm, LX Keyboard Arm, wrist rest, mouse pad, mouse holder, Small CPU Holder, two (2) 10" Cable Channels, mounting kits for hollow-wall and wall-stud installation Quality Tested: 10,000-cycle ...
The Omnimed® Isolation Wall Desk is constructed of heavy gauge painted steel and comes with a combination security lock and self closing door. The desk was designed to provide compact and secure storage for personal protective equipment (PPE) as well as a convenient work space for clinicians. PPE such as gloves, gowns, booties, masks and bouffants as well as personal items can be stored in the desk's separate interior compartments. Currently available in beige, the unit measures 25-1/2"H x 30"W x 4-1/2"D.
Omnimed Elite wall desks are constructed of Beige powder coated heavy gauge steel with an attractive wood frame in Cherry or Oak. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock. Features: Construction: Heavy gauge steel and wood frame Available in self or manual close Holds ...