Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147614

MPN #: SL45150I

L.H.Dottie® 45 Degree Insulated Liquid Tight Connector, Alloy Steel, 1-1/2", 2 Pack

Product Description
45° Insulated Steel Liquid Tight Connectors accommodate bends or turns in conduit runs and are used to connect liquid tight conduit into an enclosure. They are manufactured with an insulated throat to seal out moisture, oil or coolants.

Features:
  • Connects Liquid Tight Conduit Into an Enclosure
  • Alloy Steel


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Trade Size1-1/2 in

Product Details

TypeLiquid Tight Connector
MaterialSteel
Package Quantity2
Manufacturers Part NumberSL45150I
Fitting TypeConnector
BrandL.H.Dottie