Features:
- Connects Liquid Tight Conduit Into an Enclosure
- Alloy Steel
Weights & Dimensions
| Width | 1-1/2 in |
| Trade Size | 1-1/2 in |
Product Details
| Type | Liquid Tight Connector |
| Material | Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | SL150I |
| Fitting Type | Connector |
| Brand | L.H.Dottie |