Kee Safety® 45° Single Socket Tee, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
45 Degree Single Socket Tee
Most frequently used for bracing and struts.
45 Degree Single Socket Tee
Most frequently used for bracing and struts.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 12-7 |
| Fitting Type | Tee |
| Angle | 45° |
| Brand | Kee Safety |