Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296410

MPN #: A40-8

Kee Safety® Split Four Socket Cross, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Split Four Socket Cross

The unique "Hinge and Pin" system of this fitting enables existing structures to be easily extended without the need for dismantling. This fitting is most frequently used in multiple upright structures to tie a center upright with horizontal pipes in four directions. The upright passes through the fitting.
PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
149.95
Buy 11+ units
139.95Save $10.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeSplit Four Socket Cross
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberA40-8
Fitting TypeCross
Angle90°
BrandKee Safety