United Visual Products 45"W x 30"H Cork Top-Hinged Single Door Message Center with Cedar Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 45" x 30" Cork Top-Hinged Single Door Message Center with Cedar Frame
This Top-Hinged Single Door Message Center features a large door to display important messages. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Cork interior, Cedar frame finish. 45"W x 30"H overall.
This Top-Hinged Single Door Message Center features a large door to display important messages. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Cork interior, Cedar frame finish. 45"W x 30"H overall.
PRICE
$1,205.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 5-1/2 in |
| Height | 30 in |
| Weight | 39 lbs |
| Interior Depth | 3-3/4 in |
| Board Size (W x H) | 45 x 30 in |
Product Details
| Type | Message Center |
| Frame Color Family | Cedar |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Without Header |
| Number of Doors | 1 |
| Frame Material | Polyethylene |
| Manufacturers Part Number | UVSDT4530-CEDAR |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |